Shop All Voice & Data Connectors
Monoprice
Plug, Mod, RJ12, 6P6C, Flat, Stranded, PK50
Mfr # 7270
Zoro # G4470487
original price:
$2.85
5% off
new price: $2.69
/pk 50, $0.05/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type RJ12
- Connector Application Networking
- Number of Contacts 6
- Number of Positions 6
- Color Clear
Product Information
- Brand Monoprice
- MFR # 7270
- Zoro # G4470487
- UPC # 844660072706
- Country of Origin China
- Category Voice & Data Connectors
Details
Item | Modular Plug |
Connector Type | RJ12 |
Connector Application | Networking |
Number of Contacts | 6 |
Number of Positions | 6 |
Color | Clear |
Simplex/Duplex | Duplex |
Wire Type | Stranded |
Cable Type | Flat |
For Use With | Networking and PC |
Compatible Number of Fibers | Duplex |
Compatible Wire Solid/Stranded | Stranded |
Compatible Cable Shape | Flat |
Product Type | Modular Plug |
Description
Modular Plug, Connector Type RJ12, Color Clear, Product Type Modular Plug, Compatible Number of Fibers Duplex, Number of Contacts 6, Number of Positions 6, Compatible Wire Solid/Stranded Stranded, Compatible Cable Shape Flat, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 100 ft. L (26490054)
- ANDERSON POWER PRODUCTS SB350 HSG RED BULK (913BK)
- FLEX-STRUT Corner, 3-3/4" x 3-7/8", 4-Hole (FS-5125 E/G)
- IFM IO-Link to Analog Signal Converter, 300mA (DP1213)
- MONOPRICE Plug, Modular, RJ45, Stranded, PK100 (7246)
- MONOPRICE RJ45 Inline Coupler, CAT6, Simplex, T568 Standard, White (7286)
- MONOPRICE Cat5e, Inline Coupler, White (7284)
- MONOPRICE CAT5E, RJ45, Inline Coupler, Black (7283)
- MONOPRICE Plug, Modular, RJ45, Solid, PK100 (7245)
- MONOPRICE Plug, Modular, Cat6, Stranded w/50U, PK100 (7267)
- SWE-TECH 3C LC Connector, 50/125mOM3/OM4, Boot 900m/2.0mm/3.0mm Corning Unicam 95-050-99-X (FWT31LC-31195)
- Monoprice Voice & Data Connectors