Shop All Power Cables
Monoprice
PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 13A
Mfr # 20PX06ID
Zoro # G0103890
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Voltage 125V AC
- Plug Configuration NEMA 5-15P
- Connection Type Right Angle IEC C13
- Jacket Material PVC
Product Information
- Brand Monoprice
- MFR # 20PX06ID
- Zoro # G0103890
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 10 ft |
Wire Size | 16 AWG |
Description
PC Power Cord, Wire Size 16 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type Right Angle IEC C13, Cord Length 10 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 13 A, Cord Shape Round, Temp. Rating -4 Degrees to 221 Degrees F, Trade Designation SJT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weather Head Thread, 3", Aluminum (FB-787)
- BRYANT Bryant BRY5266NP TECHSPEC® Straight Blade Plug, 15A, 125V, Black/White (BRY5266NP)
- NVENT HOFFMAN Solid Covers, Fits 2200x600mm, Lt Gray, (PCS226)
- 3M Replacement for 3M Fp301-1/2-100 Foot -BK (FP301-1/2-100`-BK 3M)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 6 ft., Blk, 10A (20PX01ID)
- MONOPRICE European Power Cord Cable, 6 ft. (7692)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 15 ft., Blk, 15A (20PX11ID)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 15A (20PX08ID)
- ZORO SELECT Power Cord, IEC C14, SJT, 1.5 ft., 10A, 18/3 (5XFR9ID)
- FASTTRACK 10ft UNIVERSAL POWER CORD IEC320 C13 to NEMA 5-15P (FA56727)
- APC Power Cord, 5-20P, IEC C19, 10 ft., Blk, 20A (AP8751)
- Monoprice Power Cables