Shop All Fiber Optic Cable
Monoprice
Multi-Mode, Aqua, 30 m L, PVC, 2 mm, Duplex
Mfr # 41703
Zoro # G309691456
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Aqua
- Standards Compliant with IEC61754, GR-326, TIA/EIA 568, UL Certified
- Fiber Count 2
- Clad Dimension 125 micron
- Bandwidth 10 GB @ 400m, 40G/100GB @ 100m
Product Information
- Brand Monoprice
- MFR # 41703
- Zoro # G309691456
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Clad Dimension | 125 micron |
Bandwidth | 10 GB @ 400m, 40G/100GB @ 100m |
Core Diameter | 50 micron |
Overall Length | 30 m |
Cable Diameter | 2 mm |
Details
Jacket Color | Aqua |
Item | Fiber Optic Patch Cord |
Standards | Compliant with IEC61754, GR-326, TIA/EIA 568, UL Certified |
Fiber Count | 2 |
End 1 Connection Type | LC |
Fire Rating | Riser |
Fiber Material | Aramid Yarn |
End 2 Connection Type | LC |
Jacket Material | PVC |
Number of Fibers | Duplex |
Mode | Multi-Mode |
Description
Fiber Optic Patch Cord, Mode Multi-Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Aqua, Overall Length 30 m, Jacket Material PVC, Cable Diameter 2 mm, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Bandwidth 10 GB @ 400m, 40G/100GB @ 100m, Fiber Material Aramid Yarn, Standards Compliant with IEC61754, GR-326, TIA/EIA 568, UL Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (H050CNK)
- HONEYWELL Straight Actuating Key (GKZ51M)
- NOARK Overload 45-60A 2 Pole, 3 (RHUS-80/3-60)
- SOUTHWIRE Electrical Box, 12.5 cu in, Switch Box, Steel, Rectangular (G601-OWBX)
- MONOPRICE Multi-Mode, Aqua, 15 m L, PVC, 2 mm, Duplex (41700)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 2m, Single (4628)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Multi (6202)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 15m, Aqua (7622)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 1m, Single (6845)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 1m, Orange (2626)
- ANCOR Safety Duplex Cable - 8/2 AWG - Red/Yellow - Flat - 100' (123910)
- Monoprice Fiber Optic Cable