Shop All Mouse Pads & Wrist Rests
This Product is Discontinued
Monoprice
Mouse Pad, Extra Large, Black (Discontinued)
Mfr # 9279
Zoro # G8528283
This Product is Discontinued
Key Features
- Pad Type Extra Large
- Color Black
- Material Microfiber
- Height 1 in
- Width 15 in
Product Information
- Brand Monoprice
- MFR # 9279
- Zoro # G8528283
- Country of Origin Multiple
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 1 in |
Width | 15 in |
Length | 18 in |
Overall Depth | 15 in |
Overall Length | 18 in |
Details
Item | Mouse Pad |
Pad Type | Extra Large |
Color | Black |
Material | Microfiber |
Standards | RoHS |
Product Type | Mouse Pad |
Thickness | 1 in |
Description
Mouse Pad, Extra Large, Black, Microfiber, Height 1 in, Length 18 in, Width 15 in, RoHS Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.