Shop All HDMI Cables
Monoprice
Micro HDMI(M) to HDMI(F) Adapter, 6Inch
Mfr # 7603
Zoro # G4474696
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI, Micro HDMI
- Connection A Micro HDMI Male
- Connection B HDMI Female
- Number of Ports 2
- Color Black
Product Information
- Brand Monoprice
- MFR # 7603
- Zoro # G4474696
- UPC # 844660076032
- Country of Origin China
- Category HDMI Cables
Dimensions
Cable Length | 6" |
Details
Cable Type | HDMI, Micro HDMI |
Item | HDMI Adapter |
Connection A | Micro HDMI Male |
Connection B | HDMI Female |
Number of Ports | 2 |
Color | Black |
Features | 6 in Long Cable |
Standards | RoHS Compliant |
Product Type | Audio/Video Adapter |
End 2 Number of Connections | 1 |
Total Number of Adapters | 1 |
End 1 Number of Connections | 1 |
End 1 Connection Type | Micro HDMI Male |
End 2 Connection Type | HDMI Female |
Description
HDMI Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Black, End 1 Connection Type Micro HDMI Male, End 2 Connection Type HDMI Female, Product Type Audio/Video Adapter, Features 6 in Long Cable, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Apex APX12180 (ML18-12F269)
- MIGHTY MAX BATTERY 12V 22AH Replaces Solar Booster Pac ES1217, ES1230, ESP5500 - 2 Pack (ML22-12GELMP2609)
- ILC Replacement for Trimble 92670 Battery (92670 BATTERY TRIMBLE)
- MIDLAND X-Talker Walkie Talkie, 28 Mile Range, PK3 (T51X3VP3)
- MONOPRICE CPU Cord Adapter, M1-D-(P&D) M/HDMI F (2689)
- MONOPRICE High Speed HDMI Cable, 30 ft.Generic (15644)
- MONOPRICE HDMI Cable, High Speed, Black, 4ft., 28AWG (4956)
- MONOPRICE Ultra Slim Series Ultra 8K High Speed HDMI Cable_ 48Gbps_ 8K_ Dynamic (39478)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 100 ft. (13763)
- MONOPRICE HDMI Cable, High Speed, Black, 8ft., 28AWG (4958)
- COMPREHENSIVE Standard Series HDMI A To HDMI D Cable 6ft (HD-AD6EST)
- Monoprice HDMI Cables