Shop All LED Light Bulbs
Monoprice
LED Light Bar, 3-Color
Mfr # 612601
Zoro # G8813178
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Light Distribution 40 Degrees Beam Angle
- Type Tube
- Voltage 85 to 265V AC
- Watts 36W
Product Information
- Brand Monoprice
- MFR # 612601
- Zoro # G8813178
- UPC # 889028017968
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Technology | LED |
Light Distribution | 40 Degrees Beam Angle |
Type | Tube |
Voltage | 85 to 265V AC |
Watts | 36W |
Light Technology | LED |
Item | LED Light Bar,3-Color |
Description
LED Light Bar,3-Color, LED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Medium Base Porcelain Shallow Back Snap-In Sockets 3PK (77843)
- TCP LED, 5W S14 ND 2700K E26, Frost, Sign Bulb (LED5E26S1427KF)
- PROMIER PRODUCTS TG COB LED Hat Light (TG-CAP-8/32)
- NUVO LED Gooseneck, 30W/40W/50W, CCT Selectable 3K/4K/5K, Bronze, 120-277V, With Photocell (65/662)
- FEIT ELECTRIC LED S11 E17 WW 40W (BP40S11N/SU/LED)
- CAMCO Rv Bulb Led 1156 (54605)
- ILC Replacement for Halco Mr16fl4/850/led2 replacement light bulb lamp (MR16FL4/850/LED2 HALCO)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 2700K Warm White Dimmable E26 Base 8-Pack (LR21450-8PK)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Soft White 60 W , 4PK (40687)
- SATCO 4.5W PAR16 LED 5000K 40' beam Medium 120V (S9387)
- ILC Replacement For SATCO S13112 (S13112)
- Monoprice LED Light Bulbs