Shop All HDMI Cables
Monoprice
High Speed HDMI Cable, 5 ft.Generic
Mfr # 13777
Zoro # G8804105
original price:
$6.33
15% off
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft
- Cable Type High Speed
- Color Black
- Connector Type HDMI
- Conductor Size 24 AWG
Product Information
- Brand Monoprice
- MFR # 13777
- Zoro # G8804105
- UPC # 889028018316
- Country of Origin Indonesia
- Category HDMI Cables
Dimensions
Length | 5 ft |
Conductor Size | 24 AWG |
Overall Length | 5 ft |
Details
Description
High Speed HDMI Cable,5 ft.Generic, Cable Color Black, Overall Length 5 ft, Standards CL2, Conductor Material Copper, Features 18Gbps Bandwidth, 3D Video, 4K Resolutions, Audio Return Channel, Consumer Electronics Control, Deep Color, Gold-Plated Connectors, HDCP(TM), HDMI Ethernet Channel, High Definition Multichannel Digital Audio, In Wall Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KALIBUR 2 Amp 1Kv Piv Diode (1N4002)
- GETAC K120 - Capacitive Hard Tip Stylus & Tether (Spare) (Moq:5 Pcs) (GMPSXK)
- ZYXEL 16-port GbE Smart Managed Switch (GS1900-16 REV 03F)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Minn Kota Endura MAX (ML50-12532)
- MONOPRICE HDMI Cable, Std Speed, Blue, 1.5ft, 28AWG (3944)
- MONOPRICE HDMI Cable, High Speed, Red, 6ft., 28AWG (4024)
- MONOPRICE Ultra Slim Series Ultra 8K High Speed HDMI Cable_ 48Gbps_ 8K_ Dynamic (39475)
- MONOPRICE High Speed HDMI Cable, 35 ft.Generic (15645)
- MONOPRICE HDMI Wall Plate, 1, HDMI F/F Adapt (12100)
- MONOPRICE Proj cord, HDMI to M1-D(P+D) Male, 6ft (2696)
- MONOPRICE DisplayPort 1.2a to 4K@60Hz HDMI Active HDR Adapter_ Black (33125)
- Monoprice HDMI Cables