Shop All HDMI Cables
Monoprice
High Speed HDMI Cable, 35 ft.Generic
Mfr # 15645
Zoro # G8808917
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35 ft.
- Cable Type High Speed HDMI
- Color Black
- Connector Type HDMI
- Conductor Size 24 AWG
Product Information
- Brand Monoprice
- MFR # 15645
- Zoro # G8808917
- UPC # 889028037508
- Country of Origin China
- Category HDMI Cables
Dimensions
Length | 35 ft. |
Conductor Size | 24 AWG |
Details
Cable Type | High Speed HDMI |
Color | Black |
Connector Type | HDMI |
Features | Fire Resistant CL2-Rated Cable Jacket, The HDMI Ethernet Channel, And The Audio Return Channel Features |
Conductor Material | Copper |
Wire Gauge | 24 AWG |
Standards | CL2 |
Item | High Speed HDMI Cable,35 ft.Generic |
Description
High Speed HDMI Cable,35 ft.Generic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH A20 Wireless Headset Gen2 Ps (939-001876)
- ULTRALAST Headset Battery, Sony MDR-XB950N1 Sony LIS1553, Sony LIS1553 (SY6) (HS-LIS1553)
- ENERGIZER NiMH Rechargeable AA Batteries, 1.2 V, PK4 PK (NH15BP-4)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Ivory (OSSMT-GDI)
- MONOPRICE HDMI Cable, High Speed, Black, 12ft., 28AWG (4959)
- MONOPRICE High Speed HDMI Cable, 5 ft.Generic (13777)
- MONOPRICE Port Saver, M HDMI to F HDMI, Swivel (5133)
- MONOPRICE High Speed HDMI Cable, 6 ft.Generic (13779)
- MONOPRICE DisplayPort 1.2a to 4K@60Hz HDMI Active HDR Adapter_ Black (33125)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 100 ft. (13763)
- BLACK BOX Hdmi Female-Dvi-D Dual-Link (FA795-R2)
- Monoprice HDMI Cables