Shop All HDMI Cables
Monoprice
HDMI Splitter, HDMI, 4 Ports
Mfr # 8159
Zoro # G7928331
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Connection HDMI
- Hz 50/60
- Ports 4
- Maximum Frequency 60 kHz
Product Information
- Brand Monoprice
- MFR # 8159
- Zoro # G7928331
- UPC # 844660081593
- Country of Origin United States
- Category HDMI Cables
Details
Item | HDMI Splitter |
Color | Black |
Connection | HDMI |
Hz | 50/60 |
Ports | 4 |
Maximum Frequency | 60 kHz |
Description
HDMI Splitter, Color Black, Maximum Frequency 60 kHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX5L-BS Replacement for RACING BATTERY OEM (YTX5L-BS2115811117)
- ILC Replacement for GE A98l-0031-0012 Battery (A98L-0031-0012 BATTERY GE)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 7AH compatible with Power Patrol SLA0925 (MAX3497498)
- ILC Replacement for Hamilton 369108 Battery (369108)
- MONOPRICE HDMI Coupler, Female To Female (9356)
- MONOPRICE Port Saver, M HDMI to F HDMI, 270 Deg (3850)
- MONOPRICE DynamicView Ultra 8K Premium High Speed HDMI Cable_ 48Gbps_ 8K_ Dynami (31230)
- MONOPRICE 8" High Speed With Ethernet HDMI Port Extender (6061)
- MONOPRICE HDMI Cable, High Speed, Blue, 6ft., 28AWG (3952)
- MONOPRICE Port Saver, M HDMI to F HDMI, 90 Deg Vert (4859)
- SANOXY 1x2 HDMI 2 Port Splitter (SANOXY-HDMI-SPLT-1X2)
- Monoprice HDMI Cables