Shop All HDMI Cables
Monoprice
HDMI Cable, Std Speed, Blue, 1.5ft, 28AWG
Mfr # 3944
Zoro # G0851697
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type High Speed
- For Use With Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD
- Jacket Material PVC
- Connector Type HDMI Male/HDMI Male
- Color Blue
Product Information
- Brand Monoprice
- MFR # 3944
- Zoro # G0851697
- UPC # 844660039440
- Country of Origin China
- Category HDMI Cables
Dimensions
Length | 1.5 ft |
Conductor Size | 28 AWG |
Overall Length | 1.5 ft |
Description
HDMI Cable, Cable Color Blue, Overall Length 1.5 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 28 AWG, For Use With Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, End 1 Connection Type HDMI Male, End 2 Connection Type HDMI Male, Standards CSA, RoHS Compliant, UL Listed, Conductor Material Copper, End 1 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Wireless Bluetooth Push-To-Talk Pod (NNTN8127B)
- ERGODYNE Squids 3386 Arm Band ID/Badge Holder, 4 in H x 2-1/2 in W, Vinyl, Black (19950)
- MOXA Indust. Unmgd Eth. Swtch W/ 16 10/100Baset(X)Ports, Eds-316-T (EDS-316-T)
- MOTOROLA Inline Earpiece, Push To Talk Yes (PMLN6757A)
- MONOPRICE HDMI Cable, High Speed, Blue, 6ft., 28AWG (3952)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 75 ft. (13762)
- MONOPRICE A/V Splitter, HDMI M/Fx2 (2522)
- MONOPRICE Port Saver, M HDMI to F HDMI, Swivel (5133)
- MONOPRICE HDMI Cable, High Speed, Red, 6ft., 28AWG (4024)
- MONOPRICE 8" High Speed With Ethernet HDMI Port Extender (6061)
- TRIPP LITE HDMI Cable, Hi Speed, Audio, M/M, M/M, 6ft (P568-006)
- Monoprice HDMI Cables