Shop All HDMI Cables
Monoprice
HDMI Cable, Std Speed, Black, 15ft, 28AWG
Mfr # 2529
Zoro # G0319846
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft
- Cable Type Standard Speed
- Cable Length 15 ft
- For Use With Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD
- Jacket Material PVC
Product Information
- Brand Monoprice
- MFR # 2529
- Zoro # G0319846
- UPC # 844660025290
- Country of Origin Viet Nam
- Category HDMI Cables
Dimensions
Length | 15 ft |
Cable Length | 15 ft |
Conductor Size | 28 AWG |
Overall Length | 15 ft |
Description
HDMI Cable, Cable Color Black, Overall Length 15 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 28 AWG, For Use With Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, End 1 Connection Type HDMI Male, End 2 Connection Type HDMI Male, Standards CSA, RoHS Compliant, UL Listed, Conductor Material Copper, End 1 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLARITY 59884.001 Expandable Handset for XLC7BT (XLC7HS)
- ICOM Portable Two Way Radio, VHF, IP54 (A120 24 USA)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery for Kawasaki KAF400, Mule 600, 610 14-16 (YTX14AH1104)
- ULTRALAST Battery 1.55 Volt Silver Oxide Ultralast Watch Battery (UL357)
- MONOPRICE HDMI Cable, High Speed, Black, 8ft., 28AWG (4958)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 50 ft. (13760)
- MONOPRICE HDMI Cable, High Speed, Black, 6 ft. L (3645)
- MONOPRICE Port Saver, M HDMI to F HDMI, 90 Deg Vert (4859)
- MONOPRICE Consul Series USB-C HDMI Adapter with Gigabit Ethernet_ 3-Port USB 3.0 (35509)
- MONOPRICE High Speed HDMI Cable, Hdr, 15 ft., Black (15430)
- MONOPRICE DynamicView Ultra 8K Premium High Speed HDMI Cable_ 48Gbps_ 8K_ Dynami (31229)
- Monoprice HDMI Cables