Shop All HDMI Cables
Monoprice
HDMI Cable, High Speed, Black, 6ft., 28AWG
Mfr # 3992
Zoro # G2224774
original price:
$9.85
8% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Cable Type High Speed
- Cable Length 6 ft
- Jacket Material PVC
- For Use With Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD
Product Information
- Brand Monoprice
- MFR # 3992
- Zoro # G2224774
- UPC # 844660039921
- Country of Origin Indonesia
- Category HDMI Cables
Dimensions
Length | 6 ft |
Cable Length | 6 ft |
Conductor Size | 28 AWG |
Overall Length | 6 ft |
Description
HDMI Cable, Cable Color Black, Overall Length 6 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 28 AWG, For Use With Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, End 1 Connection Type HDMI Male, End 2 Connection Type HDMI Male, Standards CSA, RoHS Compliant, UL Listed, Conductor Material Copper, End 1 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8AH Replacement Battery for Cyberpower B-613 SLA1075 (ML8-121184)
- INVID TECH Wall Mount, Fits Vision Series (IVM-DRWM4)
- KENWOOD Low Profile Helical Antenna, UHF (KRA-23M)
- MIDLAND RADIO Portable Two Way Radio, GXT, GMRS, PR (GXT1030VP4)
- MONOPRICE Flat HDMI Cable, Std Spd, Black, 25ft, 24AWG (4162)
- MONOPRICE High Speed HDMI Cable, 5 ft.Generic (13777)
- MONOPRICE Select Series High Speed HDMI Cable_ 4K@60Hz_ HDR_ 18Gbps_ 26AWG_ YCbC (33597)
- MONOPRICE Cabernet Ultra Series Active High Speed HDMI Cable - 4K@60Hz HDR 18Gbp (12962)
- MONOPRICE Mini DisplayPort 1.2a to 4K@60Hz HDMI Active HDR Adapter_ Black (33127)
- MONOPRICE Port Saver, M HDMI to F HDMI, 270 Deg (3850)
- MONOPRICE A/V Splitter, HDMI M/Fx2 (2522)
- Monoprice HDMI Cables