Shop All HDMI Cables
Monoprice
HDMI Cable, High Speed, Black, 5ft., 28AWG
Mfr # 4957
Zoro # G1113996
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type High Speed
- For Use With Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD
- Jacket Material PVC
- Connector Type HDMI Male/HDMI Male
- Color Black
Product Information
- Brand Monoprice
- MFR # 4957
- Zoro # G1113996
- UPC # 844660049579
- Country of Origin Indonesia
- Category HDMI Cables
Dimensions
Length | 5 ft |
Conductor Size | 28 AWG |
Overall Length | 5 ft |
Description
HDMI Cable, Cable Color Black, Overall Length 5 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 28 AWG, For Use With Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, End 1 Connection Type HDMI Male, End 2 Connection Type HDMI Male, Standards CSA, RoHS Compliant, UL Listed, Conductor Material Copper, End 1 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Standard Horizon SBR-13LI 1800mAh Li-Ion Battery Pack (SBR-13LI)
- ENERGIZER Lithium 123 3 V Camera Battery 6 pk (EL123BP-6)
- EARPHONE CONNECTION Comfort Ear Tip, Black, Push To Talk No (EP-FUA-LB)
- BARSKA Standard Binocular, 20x Magnification, Porro Prism, 168 ft @ 1000 yd Field of View (CO10676)
- MONOPRICE HDMI Cable, High Speed, Black, 8ft., 28AWG (4958)
- MONOPRICE HDMI Cable, High Speed, Black, 6ft., 28AWG (3992)
- MONOPRICE Blkbird 4K 4x1 HDMI Switch w/Audio Extractor_ HDR_ 18Gbps_ YCbCr 4:4:4 (30919)
- MONOPRICE Port Saver, M HDMI to F HDMI, 90 Deg (3733)
- MONOPRICE Flat HDMI Cable, Std Spd, Black, 25ft, 24AWG (4162)
- MONOPRICE Select Series High Speed HDMI Cable_ 4K@60Hz_ HDR_ 18Gbps_ 26AWG_ YCbC (33597)
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 50' (TRPP569050)
- Monoprice HDMI Cables