Shop All HDMI Cables
This Product is Discontinued
Monoprice
HDMI Cable, High Speed, Black, 15ft., 24AWG (Discontinued)
Mfr # 3663
Zoro # G2276802
This Product is Discontinued
Key Features
- Length 15 ft
- Cable Type High Speed
- Cable Length 15 ft
- For Use With Audio-Visual Equipment
- Jacket Material Nylon Mesh
Product Information
- Brand Monoprice
- MFR # 3663
- Zoro # G2276802
- UPC # 844660036630
- Country of Origin Multiple
- Category HDMI Cables
Dimensions
Length | 15 ft |
Cable Length | 15 ft |
Conductor Size | 24 AWG |
Details
Cable Type | High Speed |
For Use With | Audio-Visual Equipment |
Jacket Material | Nylon Mesh |
Connector Type | HDMI Male/HDMI Male |
Color | Black |
Features | 3D Signals, 480i to 4k x 2k Resolution, Bandwidth up to 340MHz, Deep Color: 10/12/16-Bit, HD Audio, In Wall Rated, Net Jacket |
Conductor Material | Tin-Plated Copper |
Shielding Type | Triple EMI Shielded |
Shielded / Unshielded | Shielded |
Wire Gauge | 24 AWG |
Number of Cables | 1 |
Shielding | Triple Shielded Level, EMI Shielding |
Standards | UL/CSA ROHS Compliant |
Item | HDMI Cable |
Description
HDMI Cable, For Use With Audio-Visual Equipment, Jacket Material Nylon Mesh, Standards UL/CSA ROHS Compliant, Conductor Material Tin-Plated Copper, Features 3D Signals, 480i to 4k x 2k Resolution, Bandwidth up to 340MHz, Deep Color: 10/12/16-Bit, HD Audio, In Wall Rated, Net Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.