Shop All HDMI Cables
Monoprice
HDMI Cable, HDMI Mini Connector, 10 ft.
Mfr # 7648
Zoro # G8791749
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Standard HDMI
- Length 10 ft.
- Connector Type HDMI
- Color Black
- Conductor Size 30 AWG
Product Information
- Brand Monoprice
- MFR # 7648
- Zoro # G8791749
- UPC # 844660076483
- Country of Origin China
- Category HDMI Cables
Dimensions
Length | 10 ft. |
Conductor Size | 30 AWG |
Details
Cable Type | Standard HDMI |
Connector Type | HDMI |
Color | Black |
Features | 4.95Gbps Data Throughput, Gold Plated Connectors, High Definition Audio, Including SA-CD, DVD-Audio, DTS-HD Master AudioTM, and Dolby TrueHDTM |
Conductor Material | Copper |
Wire Gauge | 30 AWG |
Item | HDMI Cable,HDMI Mini Connector,10 ft. |
Description
Standard HDMI Cable with HDMI Mini Connector_ 10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL JR 310 Youth On Ear Wired Headphones, Red (JBLJR310REDAM)
- LEGRAND Network Hubs, FP SII STD 2.75X4.5X.5 (40300158)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for CSB GP12260, GP 12260 Battery (ML26-1212)
- CABLE WHOLESALE CableWholesale 8104-54125BK 25 ft. Stretched Telephone Handset Cord - 4P4C RJ22; Black (8104-54125BK)
- MONOPRICE HDMI Cable, Std Speed, Blue, 1.5ft, 28AWG (3944)
- MONOPRICE High Speed HDMI Cable, 35 ft.Generic (15645)
- MONOPRICE Blackbird 4K HDMI Extender_ 50m - 4K HDMI Extension to 164 feet (24281)
- MONOPRICE HDMI Cable, High Speed, Blue, 10ft., 28AWG (3959)
- MONOPRICE Blkbird 4K 4x1 HDMI Switch w/Audio Extractor_ HDR_ 18Gbps_ YCbCr 4:4:4 (30919)
- MONOPRICE Cabernet Ultra Series Active High Speed HDMI Cable - 4K@60Hz HDR 18Gbp (12959)
- 4XEM Display Port To Hdmi Adapter Male To Female Cable - 10 in. (4XDPMHDMIFA10)
- Monoprice HDMI Cables