Shop All HDMI Cables
Monoprice
HDMI Cable, 10 ft, L, Shielded, Black
Mfr # 44345
Zoro # G309534609
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Audio-Visual Equipment, Home Theater
- Standards RoHS Compliant Directive 2002/95/EC
- Shielded Shielded
- Jacket Color Black
- End 1 Number of Connections 1
Product Information
- Brand Monoprice
- MFR # 44345
- Zoro # G309534609
- Country of Origin China
- Category HDMI Cables
Dimensions
Overall Length | 10 ft |
Details
For Use With | Audio-Visual Equipment, Home Theater |
Standards | RoHS Compliant Directive 2002/95/EC |
Shielded | Shielded |
Item | HDMI Cable |
Jacket Color | Black |
End 1 Number of Connections | 1 |
Cable Color | Black |
End 2 Number of Connections | 1 |
End 1 Connection Type | HDMI Male |
Conductor Gauge | 32 AWG |
Total Number of Cables | 1 |
Fire Rating | Not Rated |
End 2 Connection Type | HDMI Male |
Description
HDMI Cable, Cable Color Black, Overall Length 10 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 32 AWG, For Use With Audio-Visual Equipment, Home Theater, Jacket Material Not Applicable, End 2 Number of Connections 1, Maximum Impedance Not Applicable, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Not Applicable, Total Number of Cables 1, Fire Rating Not Rated, End 1 Connection Type HDMI Male, Insulation Material Not Applicable, End 2 Connection Type HDMI Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERRY AMERICAS Lt Gray 15 Ultraslim Usb Trackball 83 M (G84-4420LUBEU-0)
- PYLE 12 Gauge 250 Ft. Spool Of High Quality Speaker Zip Wire (PSC12250)
- MIGHTY MAX BATTERY 6V 4.5AH Battery for Emerson Spotlight EMR8800 + 6V Charger (ML4-6CHRGR118)
- MONOPRICE HDMI Cable, 3 ft, L, Shielded, Black (44343)
- MONOPRICE HDMI Cable, 6 ft, L, Shielded, Black (44344)
- NEWHOUSE HARDWARE Audio/Video 3RCA to 3RCA Cable, For TV, VCR, DVD, and Speaker, 5PK (RCA6-05)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, Ivory (NS750I)
- BETTERBATTERY Display Port Cable - 2M (BE60804)
- JR PRODUCTS INTERIOR/EXTERIOR CABLE TV INSTALLATION KIT - WHITE (47815)
- TRIPP LITE Mini DisplayPort to DisplayPort 4K Adapter, 10 ft, White (P583-010)
- Monoprice HDMI Cables