Shop All HDMI Cables
Monoprice
Flat HDMI Cable, Std Spd, Black, 25ft, 24AWG
Mfr # 4162
Zoro # G1173216
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 ft
- Cable Type Flat, Standard Speed
- Cable Length 25 ft
- For Use With Audio-Visual Equipment
- Jacket Material PVC
Product Information
- Brand Monoprice
- MFR # 4162
- Zoro # G1173216
- UPC # 844660041627
- Country of Origin Multiple
- Category HDMI Cables
Dimensions
Length | 25 ft |
Cable Length | 25 ft |
Conductor Size | 24 AWG |
Overall Length | 25 ft |
Details
Cable Type | Flat, Standard Speed |
For Use With | Audio-Visual Equipment |
Jacket Material | PVC |
Connector Type | HDMI Male/HDMI Male |
Color | Black |
Features | 480i to 720p/1080i Resolution, Bandwidth up to 165MHz, Deep Color: 10/12/16-Bit, HD Audio, In Wall Rated |
Conductor Material | Tin-Plated Copper |
Shielding Type | Triple EMI Shielded |
Wire Gauge | 24 AWG |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Triple Shielded Level, EMI Shielding |
Standards | UL/CSA ROHS Compliant |
Item | HDMI Cable |
Total Number of Cables | 1 |
Cable Color | Black |
Description
HDMI Cable, Cable Color Black, Overall Length 25 ft, For Use With Audio-Visual Equipment, Jacket Material PVC, Total Number of Cables 1, Standards UL/CSA ROHS Compliant, Conductor Material Tin-Plated Copper, Features 480i to 720p/1080i Resolution, Bandwidth up to 165MHz, Deep Color: 10/12/16-Bit, HD Audio, In Wall Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERRY AMERICAS Black 15 Ultraslim Usb Trackball 83 Mec (G84-4420LUBEU-2)
- HUBBELL GAI-TRONICS Telephone, Industrial Indoor, Single Line (246-001)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces Pride Mobility Hurricane (ML50-1254)
- KINGSTON Exos X20 St20000Nm002D - Hard Drive - 20 Tb - Sas 12Gb/S (SNV2S1000G)
- MONOPRICE DynamicView Ultra 8K Premium High Speed HDMI Cable_ 48Gbps_ 8K_ Dynami (31229)
- MONOPRICE High Speed HDMI Cable, Hdr, 10 ft., Black (15429)
- MONOPRICE High Speed HDMI Cable, Hdr, 15 ft., Black (15430)
- MONOPRICE DisplayPort 1.2a to 4K@60Hz HDMI Active HDR Adapter_ Black (33125)
- MONOPRICE HDMI Cable, High Speed, Black, 5ft., 28AWG (4957)
- MONOPRICE High Speed HDMI Cable with HDMI Mini Connector - 4K@24Hz_ 10.2Gbps_ 30 (6962)
- EVOLVE Display Port Male to HDMI Female Adapter; White (EV328505)
- Monoprice HDMI Cables