Shop All 3D Printer Materials
Monoprice
Filament, PLA, Clear
Mfr # 11551
Zoro # G0703599
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.75 mm
- Material PLA
- Weight 1.00 kg
- Printed Parts Temp. Range -22 Degrees to 150 Degrees F
- For Use With 3D Printers
Product Information
- Brand Monoprice
- MFR # 11551
- Zoro # G0703599
- UPC # 757901815621
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Filament Dia. | 1.75mm |
Details
Item | 3D Printing Filament |
Material | PLA |
Color | Clear |
Weight | 1.00 kg |
Printed Parts Temp. Range | -22 Degrees to 150 Degrees F |
For Use With | 3D Printers |
Min. Print Temperature | -22 Degrees F |
Filament Color | Clear |
Max. Print Temperature | 150 Degrees F |
Min. Printed Part Temperature | -22 Degrees F (-30 Degrees C) |
Max. Printed Part Temperature | 150 Degrees F (68 Degrees C) |
Max. Extrude Temperature | 410 Degrees F (210 Degrees C) |
Min. Extrude Temperature | 374 Degrees F (190 Degrees C) |
Description
3D Printing Filament, PLA, Clear, Diameter 1.75 mm, 1.00 kg, Max. Extrude Temperature 410 Degrees F (210 Degrees C), Color Family Translucent, For Use With 3D Printers, Min. Printed Part Temperature -22 Degrees F (-30 Degrees C), Max. Printed Part Temperature 150 Degrees F (68 Degrees C), Min. Extrude Temperature 374 Degrees F (190 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM Parallel Network Print Server, PM1115P2 (PM1115P2)
- BSC PREFERRED 13-1/2 x 3-1/2 x 3-1/2'' White Corrugated Mailers, 50PK (S-446)
- MASTERVISION 36"x48" Glass Dry Erase Board (GL080101)
- COLORFABB Special Steelfill 2.85Mm .75Kg (8719033555679)
- MONOPRICE Filament, PLA, Orange (11045)
- MONOPRICE Filament, PLA, Gold (12299)
- MONOPRICE Filament, PLA, Green (11044)
- MONOPRICE Filament, PLA, Silver (12300)
- MONOPRICE Filament, ABS, Gray (11776)
- MONOPRICE Filament, PLA, Blue (11043)
- NINJATEK Filament, TPE, 1.75mm Diam., Water, 0.50kg (3DCH0817505)
- Monoprice Printers & Scanners