Shop All Fiber Optic Cable
This Product is Discontinued
Monoprice
Fiber Optic Patch Cord, LC/SC, 5m, Multi (Discontinued)
Mfr # 2629
Zoro # G4363134
This Product is Discontinued
Key Features
- Fiber Optic Connector Type LC/SC
- Simplex/Duplex/Multifiber Duplex
- Attenuation 10GB
- Core Dimension - Fiber Optic Cable 62.5 Micrometer
- Fire Rating - Data Cable Riser
Product Information
- Brand Monoprice
- MFR # 2629
- Zoro # G4363134
- UPC # 844660026297
- Country of Origin Multiple
- Category Fiber Optic Cable
Dimensions
Core Dimension - Fiber Optic Cable | 62.5 Micrometer |
Length - Patch Cord | 5.0 m |
Bandwidth | 10 GBps |
Length | 5m |
Clad Dimension | 125 micron |
Core Dimension | 62.5 Micrometer |
Overall Length | 5 m |
Core Diameter | 62.5 micron |
Description
Fiber Optic Patch Cord, Mode Multi-Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Orange, Overall Length 5 m, Jacket Material PVC, Clad Dimension 125 micron, Core Diameter 62.5 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Bandwidth 10 GBps, NEC Article and Type OFNR, Standards OFNR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.