Shop All Fiber Optic Cable
Monoprice
Fiber Optic Patch Cord, LC/LC, 5m, Aqua
Mfr # 6388
Zoro # G4363432
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Optic Connector Type LC/LC
- Simplex/Duplex/Multifiber Duplex
- Attenuation Less Than or Equal To 0.30 dB
- Core Dimension - Fiber Optic Cable 50.0 Micrometer
- Fire Rating - Data Cable Riser
Product Information
- Brand Monoprice
- MFR # 6388
- Zoro # G4363432
- Country of Origin Viet Nam
- Category Fiber Optic Cable
Dimensions
Core Dimension - Fiber Optic Cable | 50.0 Micrometer |
Length - Patch Cord | 5.0 m |
Bandwidth | 10 GBps |
Length | 5m |
Core Dimension | 50.0 Micrometer |
Clad Dimension | 125 micron |
Overall Length | 5 m |
Core Diameter | 50 micron |
Cable Diameter | 2 mm |
Description
Fiber Optic Patch Cord, Mode Multi-Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Aqua, Overall Length 5 m, Jacket Material PVC, Cable Diameter 2 mm, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation Less Than or Equal To 0.30 dB, Bandwidth 10 GBps, NEC Article and Type OFNR, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Chase Closed Nipple, 1/2 In., 19/32 In. L (1662)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC (QOB2501021)
- SPER SCIENTIFIC 5-Channel Timer (810015)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE16X12X6)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 2m, Multi (2602)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Orange (2616)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 2m, Aqua (6391)
- MONOPRICE Single Mode Fiber Optic Cable - LC/LC_ UL_ 9/125 Type_ Duplex_ Yellow_ (11843)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 2m, Single (4628)
- MONOPRICE Single Mode Fiber Optic Cable - LC/LC_ UL_ 9/125 Type_ Duplex_ Yellow_ (11847)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 20m, Multi (7623)
- Monoprice Fiber Optic Cable