Shop All Fiber Optic Cable
Monoprice
Fiber Optic Patch Cord, LC/LC, 10m, Single
Mfr # 7628
Zoro # G4363877
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Optic Connector Type LC/LC
- Simplex/Duplex/Multifiber Duplex
- Attenuation Less Than or Equal To 0.20 dB
- Core Dimension - Fiber Optic Cable 9.0 Micrometer
- Fire Rating - Data Cable Riser
Product Information
- Brand Monoprice
- MFR # 7628
- Zoro # G4363877
- Country of Origin Viet Nam
- Category Fiber Optic Cable
Dimensions
Core Dimension - Fiber Optic Cable | 9.0 Micrometer |
Length - Patch Cord | 10 m |
Length | 10m |
Bandwidth | 10 GBps |
Clad Dimension | 125 micron |
Core Dimension | 9.0 Micrometer |
Overall Length | 10 m |
Cable Diameter | 2 mm |
Core Diameter | 9 micron |
Description
Fiber Optic Patch Cord, Mode Single Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Yellow, Overall Length 10 m, Jacket Material PVC, Cable Diameter 2 mm, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation Less Than or Equal To 0.20 dB, Bandwidth 10 GBps, NEC Article and Type OFNR, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 6" L (MT4-6)
- PANDUIT Butt Splice Connector, Red, 1.150in, PK1000 (BSN18-M)
- EATON Push Button, 22.5 mm, 1NC, Red (M22-DL-R-K01-230R)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground (FS100)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 3m, Yellow (5220)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 1m, Orange (2626)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 30m, Multi (7625)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, Multi (2617)
- MONOPRICE Single Mode Fiber Optic Cable - LC/LC_ UL_ 9/125 Type_ Duplex_ Yellow_ (11843)
- MONOPRICE Single Mode Fiber Optic Cable - LC/LC_ UL_ 9/125 Type_ Duplex_ Yellow_ (11847)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- Monoprice Fiber Optic Cable