Shop All TV Mounts & Stands
Monoprice
EZ Series Tilt TV Wall Mount Bracket For TVs Up to 70in_ Max Weight 77
Mfr # 16092
Zoro # G1695857
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Monoprice
- MFR # 16092
- Zoro # G1695857
- UPC # 889028042038
- Country of Origin China
- Category TV Mounts & Stands
Description
The EZ Series Tilt Wall Mount is meant for displays measuring up to 70" and weighing up to 77 lbs. This slim mount features a simple tilting mechanism that deflects ambient glare away from the viewer's eyes. It has undergone extensive safety testing and has been certified by Underwriters Laboratories (UL); which ensures that it will perform safely and reliably. Backed by Monoprice's lifetime warranty; you can rest assured that Select Series Wall mounts are the safest and easiest wall mount solutions. Features: Compatible VESA® patterns: 200x200; 300x300; 400x200; 400x400; 600x400 Max TV weight: 77 lbs Wall plate measures 26.2" x 6.7" Tilts up to 8 degrees down Steel construction Mounting hardware is included RoHS compliant UL Listed Support Files: User's Manual (Oct 29; 2017) Dimensions Diagram (Oct 29; 2017) VESA® is a trademark owned by the Video Electronics Standards Association (VESA®) in the United States and other countries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILD BADGER POWER Wild Badger Power Cordless 20 Volt 0.47A Clip-on Charger (WB20V1HC)
- ZEUS BATTERY PRODUCTS 4Ah 6V F1 Sealed Lead Acid Battery (PC4.5-6XBF1)
- MONOPRICE Usb 2 A M To A F Ext/ Rept Cable 49 ft. (7532)
- AVTEQ Cisco Webex Board Mounting Kit For Wall (CSB-MOUNT)
- MONOPRICE Commercial Series 2x1 Menu Board Ceiling Mount for Displays between 32 (39662)
- MONOPRICE Commercial Series 2x1 Menu Board Wall Mount for Screens between 32in t (39661)
- MONOPRICE Commercial Series Full-Motion Articulating TV Wall Mount Bracket For T (21956)
- MONOPRICE Commercial Series 2x2 Video Wall System Bracket with Micro Adjustment (16116)
- MONOPRICE Single Shelf Wall Mount for Tv Component (10478)
- MONOPRICE Commercial Series Full-Motion TV Wall Mount Bracket For TVs 60in to 10 (12986)
- MOUNT-IT Dual Monitor Wall Mount 13-27" Screens (MI-45114)
- Monoprice TV Mounts & Stands