Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, White, 50 ft.
Mfr # 9818
Zoro # G7492012
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Flexboot, Flexboot
- Shielded Unshielded
- Length - Patch Cord 50 ft
Product Information
- Brand Monoprice
- MFR # 9818
- Zoro # G7492012
- UPC # 710348874170
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 50 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 50 ft. |
Overall Length | 50 ft |
Cable Diameter | 6.2 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color White, Overall Length 50 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 1A, 250V AC, 1.5kA at 250V AC (GSF1)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 gy UL/CSA 3m (7000-12241-2150300)
- SQUARE D Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (7S1F)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (1EHD6)
- MONOPRICE Ethernet Cable, Cat 6, Black, 10 ft. (9811)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 0.5 ft. (4974)
- MONOPRICE A/V Cable, 3.5mm M/F Ext Cble, Blk, 25ft (5591)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 14 ft. (2148)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 25 ft. (9862)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 14 ft. (2146)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Blue (AT1607-BU)
- Monoprice Voice & Data Patch Cords