Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, White, 100 ft.
Mfr # 2333
Zoro # G3508093
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 100 ft
Product Information
- Brand Monoprice
- MFR # 2333
- Zoro # G3508093
- UPC # 844660023333
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 100 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 100 ft. |
Overall Length | 100 ft |
Cable Diameter | 5.8 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color White, Overall Length 100 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 100A Amp Range, 300V AC Volt Rating (31003T)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 26H 20W (NC26SHR)
- WIREMOLD Tee Fitting, Ivory, Steel (V2415M)
- AUTONICS Proximity Sensor, Inductive, 18 mm, Round (PR18-5DN)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 3 ft. (9849)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34247)
- MONOPRICE Ethernet Cable, Cat 6, Red, 10 ft. (3441)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 1 ft. (2293)
- MONOPRICE Ethernet Cable, Cat 6, Red, 7 ft. (2304)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 14 ft. (9800)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Black, (N261-S15-BK)
- Monoprice Voice & Data Patch Cords