Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, White, 1 ft.
Mfr # 9819
Zoro # G7483822
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Flexboot, Flexboot
- Shielded Unshielded
- Length - Patch Cord 1.0 ft
Product Information
- Brand Monoprice
- MFR # 9819
- Zoro # G7483822
- UPC # 710348874187
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1.0 ft |
Length | 1 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 1 ft |
Cable Diameter | 6.2 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color White, Overall Length 1 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 10A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-10)
- DIVERSIFIED KAA Series Medium Power Plug-In Relays (KAA-120-ADX)
- HALTEC Nitrogen Purity Gauge (NITRO-1)
- L.H. DOTTIE L.H. Dottie 1/4'' Beam Clamp, 50PK (BK14)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 7 ft. (2301)
- MONOPRICE Ethernet Cable, Cat 6, Green, 50 ft. (2324)
- MONOPRICE Ethernet Cable, Cat 6, Red, 7 ft. (9822)
- MONOPRICE Ethernet Cable, Cat 6, White, 10 ft. (9835)
- MONOPRICE Cat6 Utp Patch Cable, 1 ft.Yellow (13241)
- MONOPRICE Slimrun Cat6 Utp Cable-6-Inch Blue (13509)
- ALLEN TEL Cat 6 Patch Cable, 5 ft, Purple (AT1605-P)
- Monoprice Voice & Data Patch Cords