Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, White, 0.5 ft.
Mfr # 7506
Zoro # G4469586
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 0.5 ft
Product Information
- Brand Monoprice
- MFR # 7506
- Zoro # G4469586
- UPC # 844660075066
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 0.5 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 0.5 ft. |
Overall Length | 0.5 ft |
Cable Diameter | 5.8 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color White, Overall Length 0.5 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Visual Fault Locator (VFL-25)
- WIREMOLD Blank Cover Plate, Gray, Aluminum (ALA-BL)
- POWERDRIVE Power Inverter, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 2 Outlets (PWD750)
- BURNDY Split-Bolt Connector, 6 str (KSA4/0)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 14 ft. (3415)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 3 ft. (132)
- MONOPRICE Ethernet Cable, Cat 6, Green, 7 ft. (2303)
- MONOPRICE Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra (36210)
- MONOPRICE Ethernet Cable, Cat 6, White, 14 ft. (9825)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 50 ft. (9793)
- BELKIN CAT6 patch cable RJ45M-RJ45M 1ft yellow (A3L980-01-YLW-S)
- Monoprice Voice & Data Patch Cords