Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Red, 7 ft.
Mfr # 2304
Zoro # G1973903
original price:
$2.95
5% off
new price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 7.0 ft
Product Information
- Brand Monoprice
- MFR # 2304
- Zoro # G1973903
- UPC # 844660023043
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7.0 ft |
Length | 7 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 7 ft |
Cable Diameter | 5.8 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Red, Overall Length 7 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-210)
- HUBBELL GAI-TRONICS Plastic Weatherproof Phone Enclosure, 14-5/8 in H, 10 in D (255-003OR)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp Short 2 316L SS #7 (14WMPS-2-316L-7)
- HUBBELL WIRING DEVICE-KELLEMS Portable GFCI, 20 AMP, 120 Volt, Locking, Self Test, Manal Set, 3 FT Cord (GFPST3C20MTL)
- MONOPRICE Ethernet Cable, Cat 5e, White, 100 ft. (148)
- MONOPRICE Cat6 Utp Outdoor Gel Direct Burial Cable (15398)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 0.5 ft. (4975)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 3 ft. (9796)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 7 ft. (9838)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 5 ft. (3434)
- ENET Enet Cat6 Green 15 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C6-GN-15-ENC)
- Monoprice Voice & Data Patch Cords