Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Red, 5 ft.
Mfr # 3432
Zoro # G3364532
original price:
$3.55
25% off
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 5.0 ft
Product Information
- Brand Monoprice
- MFR # 3432
- Zoro # G3364532
- UPC # 844660034322
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5.0 ft |
Length | 5 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 5 ft |
Cable Diameter | 5.8 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Red, Overall Length 5 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Rod Hanger, Steel, Zinc Phosphate (BH1-H7)
- QUICKCABLE Heat Shrink Tubing, 1" Black 48" (5671-001B)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- MARINCO 110R Marinco Sealing Collar With Threaded Ring, 30A (110R)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 0.5 ft. (7499)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 3 ft. (2133)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 14 ft. (2312)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 20 ft. (9786)
- MONOPRICE Cat5E Patch Cable, 6" Blue (11207)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (2151)
- WIREWERKS FIBER OPTIC PATCH CORD 1M CORDSET CABLE (PC-SA-STCSTC-001)
- Monoprice Voice & Data Patch Cords