Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Purple, 5 ft.
Mfr # 3431
Zoro # G2000923
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 5.0 ft
Product Information
- Brand Monoprice
- MFR # 3431
- Zoro # G2000923
- UPC # 844660034315
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5.0 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 5 ft. |
Overall Length | 5 ft |
Cable Diameter | 5.8 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Purple, Overall Length 5 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Red (HT8AARA)
- TRIPP LITE Power Strip, 7-Outlet, Black, 25ft cord (PS725B)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO (14HUG32BH)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NO (E2E-X7D1-N)
- MONOPRICE Ethernet Cable, Cat 6, Green, 5 ft. (3429)
- MONOPRICE Ethernet Cable, Cat 6, Green, 50 ft. (9856)
- MONOPRICE Wall Plate, Cable, Recessed, 2G, Wht (4001)
- MONOPRICE Cat7 Cable, 3 ft.Blue (13658)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 10 ft. (3437)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 14 ft. (9792)
- ALLEN TEL Outdoor Single Line Tone Dial Phone-No Housing, 14 Inch Cord (GB259VH-LH)
- Monoprice Voice & Data Patch Cords