Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Gray, 100 ft.
Mfr # 9803
Zoro # G7474214
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Flexboot, Flexboot
- Shielded Unshielded
- Length - Patch Cord 100 ft
Product Information
- Brand Monoprice
- MFR # 9803
- Zoro # G7474214
- UPC # 844660098034
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 100 ft |
Length | 100 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 100 ft |
Cable Diameter | 6.2 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Gray, Overall Length 100 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBISHI Color Touchscreen GT2508VTBD (GT2508-VTBD)
- CARRIER L210-20F Limit Switch (338085-408)
- PASS & SEYMOUR 20A Wht Armor Connector (PS520CACC20)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 16-14, PK50 (31A496)
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 100 ft. (2169)
- MONOPRICE Ethernet Cable, Cat 6, Red, 25 ft. (2318)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 7 ft. (2142)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 10 ft. (9871)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34211)
- MONOPRICE Ethernet Cable, Cat 6, Green, 2 ft. (9864)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110, Yellow (N238-001-YW)
- Monoprice Voice & Data Patch Cords