Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Gray, 10 ft.
Mfr # 9809
Zoro # G7480006
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Flexboot, Flexboot
- Shielded Unshielded
- Length - Patch Cord 10 ft
Product Information
- Brand Monoprice
- MFR # 9809
- Zoro # G7480006
- UPC # 844660098096
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 10 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 10 ft. |
Overall Length | 10 ft |
Cable Diameter | 6.2 mm |
Bandwidth | 250MHz (Tested up to 550MHz) |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Gray, Overall Length 10 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A363608LP)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STGN)
- RACO Electrical Box, 12.5 cu in, Ceiling Box, 2 Gang, Thermoplastic, Round (7120)
- ABB Nonfusible Disconnect Switch, 60 A, 600 V (OT63F3)
- MONOPRICE Ethernet Cable, Cat 6, Green, 14 ft. (2310)
- MONOPRICE Ethernet Cable, Cat 5e, White, 7 ft. (136)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 14 ft. (9551)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 0.5 ft. (4974)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 5 ft. (3427)
- MONOPRICE Ethernet Cable, Cat 5e, White, 14 ft. (139)
- CABLE WHOLESALE RJ45 Female to Female Shielded Outdoor Waterproof Cat6 Coupler with Cap (30X8-72000)
- Monoprice Voice & Data Patch Cords