Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Gray, 10 ft.
Mfr # 3437
Zoro # G2272523
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 10 ft
Product Information
- Brand Monoprice
- MFR # 3437
- Zoro # G2272523
- UPC # 844660034377
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 10 ft |
Length | 10 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 10 ft |
Cable Diameter | 5.8 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Gray, Overall Length 10 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLSDALE TERMINAL 12-10 U/I #10 Ring - Steel, PK1000 (10230HT)
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ42)
- BOX ENCLOSURES Polycarbonate Enclosure, 2.56 in H, 1.58 in D, NEMA 4X (BEN-10P)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040404)
- MONOPRICE Ethernet Cable, Cat 5e, Red, 1 ft. (2128)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 5 ft. (3375)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 50 ft. (2159)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 7ft (5901)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 14 ft. (2308)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 1 ft. (3412)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Blue, 1ft (N002-001-BL)
- Monoprice Voice & Data Patch Cords