Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Blue, 14 ft.
Mfr # 9792
Zoro # G7462917
original price:
$6.42
19% off
new price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Flexboot, Flexboot
- Shielded Unshielded
- Length - Patch Cord 14 ft
Product Information
- Brand Monoprice
- MFR # 9792
- Zoro # G7462917
- UPC # 844660097921
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 14 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 14 ft. |
Overall Length | 14 ft |
Cable Diameter | 6.2 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 14 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/16 Rubber Insulated Clamp 60 Clamps by X1 Tools (X1E-CON-CLA-RUB-0313x60)
- LEVITON Vinyl Plug 2Wire 15A Ang (101AN-000)
- MILWAUKEE TOOL 25' 3-Wire QUIK-LOK Cord (48-76-4025)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Gray (DRS15GRY)
- MONOPRICE Ethernet Cable, Cat 6, Green, 25 ft. (9854)
- MONOPRICE Ethernet Cable, Cat 6, White, 100 ft. (2333)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 10 ft. (9550)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 1 ft. (2124)
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ Stranded_ S/STP_ P (27431)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 14 ft. (9853)
- MONOPRICE Slimrun Cat6 Utp Cable-6-Inch Blue (13509)
- Monoprice Voice & Data Patch Cords