Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Black, 7 ft.
Mfr # 9799
Zoro # G7627042
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Flexboot, Flexboot
- Shielded Unshielded
- Length - Patch Cord 7.0 ft
Product Information
- Brand Monoprice
- MFR # 9799
- Zoro # G7627042
- UPC # 844660097990
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7.0 ft |
Length | 7 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 7 ft |
Cable Diameter | 6.2 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Black, Overall Length 7 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN 2 Piece Cable Clamps for Cord Management (050052)
- REIKU Corrugated Tubing, Nylon 6, 1-1/4 in, 25 ft (PAREB-36F-25)
- BURNDY One Hole Lug Compression Connector, 6 AWG, Hole Center to End: 0.41 in (YA6CL4BOX)
- PANDUIT Wyr Gridoverhd Pathwy, 18"x10 ft, Bl, PK10 (WG18BL10)
- MONOPRICE Cat7 Cable, 3 ft.Blue (13658)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 1 ft. (9545)
- MONOPRICE Ethernet Cable, Cat 6, Black, 3 ft. (9797)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 0.5 ft. (7507)
- MONOPRICE Cat6 Utp Stranded, cm, 1000 ft., Black (2268)
- MONOPRICE Ethernet Cable, Cat 6, Black, 7 ft. (2302)
- C2G C2G 25Ft Cat6 Non-Booted Unshielded (Utp) Network Patch Cable - White (04246)
- Monoprice Voice & Data Patch Cords