Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Black, 7 ft.
Mfr # 2302
Zoro # G3417513
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 7.0 ft
Product Information
- Brand Monoprice
- MFR # 2302
- Zoro # G3417513
- UPC # 844660023029
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7.0 ft |
Length | 7 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 7 ft |
Cable Diameter | 5.8 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Black, Overall Length 7 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1/2 (EYSEF50AL)
- POWER FIRST 7.9" L Intermediate Cable Tie OR PK 100 (36J222)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal #8 Stud PK100 (163203-100)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1/4" x 100pcs- White (CT-NCC-025-100-WT)
- MONOPRICE Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra (36216)
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ Stranded_ S/STP_ P (27397)
- MONOPRICE Ethernet Cable, Cat 6, Black, 75 ft. (9788)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 10 ft. (3436)
- MONOPRICE Ethernet Cable, Cat 6, Red, 1 ft. (2290)
- MONOPRICE Ethernet Cable, Cat 6, Black, 10 ft. (9811)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 14 ft. (2148)
- Monoprice Voice & Data Patch Cords