Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, Black, 100 ft.
Mfr # 2329
Zoro # G0965072
original price:
$38.92
35% off
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 100 ft
Product Information
- Brand Monoprice
- MFR # 2329
- Zoro # G0965072
- UPC # 844660023296
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 100 ft |
Length | 100 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 100 ft |
Cable Diameter | 5.8 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Black, Overall Length 100 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 6A, 600V AC, Non-Indicating (FRS-R-6)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004)
- 3M Female Disconnect, Bare, 16-14AWG, PK1000 (MU14-187DFK)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 100A, Time-Delay, 250V AC, Cylindrical (FRN-R-100)
- MONOPRICE Ethernet Cable, Cat 6, Green, 10 ft. (3438)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 1 ft. (2291)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 75 ft. (5027)
- MONOPRICE Ethernet Cable, Cat 6, Green, 100 ft. (9859)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 3 ft. (2135)
- MONOPRICE Ethernet Cable, Cat 5e, Orange, 7 ft. (2143)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 3 ft. (2122)
- Monoprice Voice & Data Patch Cords