Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 5e, Red, 1 ft.
Mfr # 2128
Zoro # G3364496
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 1.0 ft
Product Information
- Brand Monoprice
- MFR # 2128
- Zoro # G3364496
- UPC # 844660021285
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 1.0 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 1 ft. |
Overall Length | 1 ft |
Cable Diameter | 5.6 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Red, Overall Length 1 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 40A, 3 Pole, 120/240V AC (QOU340)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .75-.99 (02206010)
- EATON Pushbutton Enclosure, 6.75 in. H, SS (10250TN34)
- PANDUIT Double Gang Power Rated 2-Piece Outlet B (JBP2WH)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 1 ft. (9545)
- MONOPRICE Ethernet Cable, Cat 6, White, 14 ft. (9825)
- MONOPRICE Ethernet Cable, Cat 6, Green, 10 ft. (3438)
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ UTP_ Pure Bare Cop (29442)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 14 ft. (2312)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 7 ft. (9838)
- MONOPRICE Ethernet Cable, Cat 6, Red, 2 ft. (3424)
- Monoprice Voice & Data Patch Cords