Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 5e, Green, 3 ft.
Mfr # 2133
Zoro # G1743585
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 3.0 ft
Product Information
- Brand Monoprice
- MFR # 2133
- Zoro # G1743585
- UPC # 844660021339
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3.0 ft |
Length | 3 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 3 ft |
Cable Diameter | 5.6 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Green, Overall Length 3 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Machine Tool 115V-Ac Other Relay (CR2810A14AC2)
- MONOPRICE A/V Wallplate, 3-Gang, 7.1 Stereo, White (6907)
- GARDNER BENDER Butt Splice, 10 to 12 AWG, PK50 (10-126)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Left Key, 30mm (9001KS11K1H13)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 5ft (5900)
- MONOPRICE Ethernet Cable, Cat 6, Green, 5 ft. (3429)
- MONOPRICE Ethernet Cable, Cat 6, White, 7 ft. (2306)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 7 ft. (134)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 50 ft. (9802)
- MONOPRICE Ethernet Cable, Cat 6, Green, 14 ft. (2310)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 25-Pack, White (N238-025-WH)
- Monoprice Voice & Data Patch Cords