Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 5e, Green, 100 ft.
Mfr # 2165
Zoro # G1378456
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 100 ft
Product Information
- Brand Monoprice
- MFR # 2165
- Zoro # G1378456
- UPC # 844660021650
- Country of Origin Multiple
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 100 ft |
Length | 100 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 100 ft |
Cable Diameter | 5.6 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Green, Overall Length 100 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE APVA 2 in. W X 1.5 in. L Steel Angle (APVA21)
- MARINCO Cls40Mb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blk (A) (CLS40MB-A)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL204)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 1" x 1' (6-Pack) (G2X1BL6)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 7 ft. (2115)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 5ft (5900)
- MONOPRICE Ethernet Cable, Cat 6, White, 7 ft. (2306)
- MONOPRICE Ethernet Cable, Cat 6, White, 0.5 ft. (7506)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 3ft (5899)
- MONOPRICE Cat6A Ethernet Patch Cable - Snagless RJ45_ 550Mhz_ STP_ Pure Bare Cop (24319)
- MONOPRICE Cat6 Utp Ethernet Cable, 3 ft., Purple (2300)
- Monoprice Voice & Data Patch Cords