Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 5e, Gray, 3 ft.
Mfr # 132
Zoro # G1892703
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 3.0 ft
Product Information
- Brand Monoprice
- MFR # 132
- Zoro # G1892703
- UPC # 844660001324
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3.0 ft |
Length | 3 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 3 ft |
Cable Diameter | 5.6 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Gray, Overall Length 3 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 70A, 600V AC, Non-Indicating (HSJ70)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 3 Holes (XAPG39203)
- LEVITON Iluminated Switch, 20A-120V, White, 1 Pole (5631-2W)
- RACO Pulling Elbow, 3/4" Hub Sz., Zinc, Threaded (2663)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 25 ft. (9872)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 2 ft. (9865)
- MONOPRICE Cat6 24Awg Utp Ethernet Network Patch Cable, 7Ft Green (2140)
- MONOPRICE Ethernet Cable, Cat 6, Red, 1 ft. (2290)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 7 ft. (2115)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 2 ft. (3423)
- ENET Enet Cat6 Green 15 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C6-GN-15-ENC)
- Monoprice Voice & Data Patch Cords