Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 5e, Blue, 7 ft.
Mfr # 134
Zoro # G2250211
original price:
$2.85
14% off
new price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 7.0 ft
Product Information
- Brand Monoprice
- MFR # 134
- Zoro # G2250211
- UPC # 844660001348
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7.0 ft |
Length | 7 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 7 ft |
Cable Diameter | 5.6 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 7 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle 1 Gang Wallplate (85103)
- TECHFLEX F6 Woven Wrap, 3/16", Black (F6W0.19BK10)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (218)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1-1/4'' Reducing Washer, 50PK (RW54)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 10ft (5902)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 5 ft. (3434)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 2ft (8601)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 5 ft. (3431)
- MONOPRICE Ethernet Cable, Cat 6, White, 1 ft. (9819)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 75 ft. (5027)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 2 ft. (3425)
- Monoprice Voice & Data Patch Cords