Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 5e, Blue, 5 ft.
Mfr # 3376
Zoro # G2872782
original price:
$1.89
5% off
new price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 5.0 ft
Product Information
- Brand Monoprice
- MFR # 3376
- Zoro # G2872782
- UPC # 844660033769
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5.0 ft |
Length | 5 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 5 ft |
Cable Diameter | 5.6 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 5 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Extension Module, 24VDC, For use with SR3B (SR3XT43BD)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, White (HSB6W)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1 In x 100 ft, Gray (G1100)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 1, Hinged (N1C243608)
- MONOPRICE Slimrun Cat6 Utp Cable-2Ft Blue (13523)
- MONOPRICE Ethernet Cable, Cat 6, Black, 2 ft. (3419)
- MONOPRICE Cat6 Utp Ethernet Cable, 3 ft., Purple (2300)
- MONOPRICE Ethernet Cable, Cat 6, White, 20 ft. (5015)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34222)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 10 ft. (3392)
- PANDUIT Copper Patch Cord, Category 6, Blue U (10 Pack), 10PK (NK6PC10BUY)
- Monoprice Voice & Data Patch Cords