Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 5e, Black, 75 ft.
Mfr # 5001
Zoro # G2165904
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 75 ft
Product Information
- Brand Monoprice
- MFR # 5001
- Zoro # G2165904
- UPC # 844660050018
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 75 ft |
Length | 75 Ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 75 ft |
Cable Diameter | 5.6 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Black, Overall Length 75 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Electrically Held Lighting Contactor 10P 30A (8903LO1000V02)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, White (P78W)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 25A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM25)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS43FB)
- MONOPRICE Ethernet Cable, Cat 6, Red, 14 ft. (9824)
- MONOPRICE Ethernet Cable, Cat 6, Black, 3 ft. (9797)
- MONOPRICE Ethernet Cable, Cat 6, Green, 10 ft. (9869)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 7 ft. (3414)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 0.5 ft. (7507)
- MONOPRICE Ethernet Cable, Cat 6, White, 0.5 ft. (7506)
- UNIRISE USA 10Ft Blue Cat5E Patch Cable, Utp, No Boots (PC5E-10F-BLU)
- Monoprice Voice & Data Patch Cords