Shop All HDMI Cables
Monoprice
Dp 1.2A To 4K HDMI Active Adapter, Blk
Mfr # 12781
Zoro # G8798977
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DisplayPort/HDMI
- Color Black
- Features Active
- Cable Length 5"
- Sub-Category HDMI
Product Information
- Brand Monoprice
- MFR # 12781
- Zoro # G8798977
- UPC # 889028007990
- Country of Origin Viet Nam
- Category HDMI Cables
Dimensions
Cable Length | 5" |
Details
Item | Dp 1.2A To 4K HDMI Active Adapter,Blk |
Cable Type | DisplayPort/HDMI |
Color | Black |
Features | Active |
Sub-Category | HDMI |
Product Type | A/V Cable |
Description
Dp 1.2A To 4K HDMI Active Adapter,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Crown Battery 6CE220 (ML200-633)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 7-1/4"D, Aluminum (SPC10T)
- ILC Replacement for Allen Bradley 1769-ba (1769-BA ALLEN BRADLEY)
- SOCKET MOBILE Socketscan S700, 1D Imager Barcode (CX3397-1855)
- MONOPRICE Ultra Slim Certified Premium High Speed HDMI Cable_ 4K@60Hz_ HDR_ 18Gb (24187)
- MONOPRICE Camera Cord, Mini-HDMI to HDMI, 6ft (3645)
- MONOPRICE Port Saver, M HDMI to F HDMI, Swivel (5133)
- MONOPRICE HDMI Cable, HDMI Mini Connector, 10 ft. (7648)
- MONOPRICE Ultra Slim Series Ultra 8K High Speed HDMI Cable_ 48Gbps_ 8K_ Dynamic (39475)
- MONOPRICE Cabernet Ultra Series Active High Speed HDMI Cable - 4K@60Hz HDR 18Gbp (12735)
- PYLE 12 Ft HDmi Type A Male To HDmi Type D (Micro) Male (PHAD12)
- Monoprice HDMI Cables