Shop All Stereo & Optical Audio Cables
Monoprice
Dp 1.2A Cable, 1.5 ft.
Mfr # 15884
Zoro # G8810271
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DisplayPort
- Length 1.5 ft.
- For Use With Computers, Phones, and Tablets
- Features High Bit Rate 2 (HBR2) Bandwidth of up to 21.6 Gbps, Supports DPCP (Displayport Content Protection) and HDCPTM (High-bandwidth Digital Content Protection), Backwards Compatible with DisplayPort 1.1/1.1a
- Standards Displayport 1.2a Compliant
Product Information
- Brand Monoprice
- MFR # 15884
- Zoro # G8810271
- UPC # 889028039939
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 1.5 ft. |
Details
Cable Type | DisplayPort |
For Use With | Computers, Phones, and Tablets |
Features | High Bit Rate 2 (HBR2) Bandwidth of up to 21.6 Gbps, Supports DPCP (Displayport Content Protection) and HDCPTM (High-bandwidth Digital Content Protection), Backwards Compatible with DisplayPort 1.1/1.1a |
Standards | Displayport 1.2a Compliant |
Item | Dp 1.2A Cable,1.5 ft. |
Description
Dp 1.2A Cable,1.5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- DEWALT Battery, 20V, 15 Ah (DCB615)
- DELL Dell Dell-WD19S180W 130W Dock WD19S 180W AC Power Delivery Docking Station; Black (Dell-WD19S180W)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for Sonnenschein 07190315, 800369 (ML3-1291776)
- MONOPRICE Coaxial Cable, RG-6, 10 ft., Black (6313)
- MONOPRICE Audio Cable, 3.5mm, M/M, 25 Ft (646)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 3ft (2681)
- MONOPRICE Coaxial Cable, RG-6, 6 ft., Black (3031)
- MONOPRICE 6Ft Slim High Speed Hdmi Black (13586)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 50ft (2684)
- UNIRISE USA This Displayport Male To Hdmi Male Cable Allows You To Connect A (HDMIDP-03F-MM)
- Monoprice Stereo & Optical Audio Cables