Shop All RCA & Stereo Adapters
This Product is Discontinued
Monoprice
Digital Toslink Coupler (Discontinued)
Mfr # 2670
Zoro # G4474626
This Product is Discontinued
Key Features
- Cable Type S/PDIF
- Connection A Toslink Female
- Connection B Toslink Female
- Number of Ports 2
- Color Black
Product Information
- Brand Monoprice
- MFR # 2670
- Zoro # G4474626
- UPC # 844660026709
- Country of Origin Multiple
- Category RCA & Stereo Adapters
Details
Item | Audio Adapter |
Cable Type | S/PDIF |
Connection A | Toslink Female |
Connection B | Toslink Female |
Number of Ports | 2 |
Color | Black |
Description
Audio Adapter, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.