Shop All Voice & Data Jacks
Monoprice
Datacom Jack, Cat6, Tooless, Blue
Mfr # 1040
Zoro # G4470191
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard
- Cable Type CAT6
- Material Plastic
- Color Blue
- For Use With Keystone Wallplate and Network Racks
Product Information
- Brand Monoprice
- MFR # 1040
- Zoro # G4470191
- UPC # 844660010401
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Depth | 1.62 in |
Width | 1.06 in |
Height | 0.81 in |
Overall Height | 3/4 in |
Overall Width | 1 in |
Overall Depth | 1 5/8 in |
Details
Item | Keystone Jack |
Series | Standard |
Cable Type | CAT6 |
Material | Plastic |
Color | Blue |
For Use With | Keystone Wallplate and Network Racks |
Number of Ports | 1 |
Termination Type | Tool-Less |
Connector Type | RJ-45 Network - Female |
Connector Details | 1 x RJ-45 Network Female |
Product Type | Network Connector |
Brand Name | Monoprice |
Product Name | Cat6 RJ-45 Toolless Keystone - Blue |
Product Color | Blue |
Compatible Connector Type | RJ45 |
Compatible Cable Performance Category | 6 |
Description
Keystone Jack, Termination Type Tool-Less, Compatible Cable Performance Category 6, Compatible Connector Type RJ45, Color Blue, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 5/8 in, Overall Height 3/4 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LC2X)
- GARDNER BENDER PUSH SWTCH ON/OFF NCKL6A (GSW-24)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60308)
- GENERAC CAT5e Patch Cable- 100ft- Grey (119 5238)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Orange (5374)
- MONOPRICE Datacom Jack, RJ11/RJ12, 90, White (7296)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Red (5383)
- MONOPRICE Datacom Jack, Cat6, Coupler, White (7303)
- MONOPRICE Datacom Jack, RJ11/RJ12, Tooless, White (7288)
- MONOPRICE Datacom Jack, USB3.0A(F/F), Flush, Wht (7836)
- BLACK BOX Cat6 Shielded Modular Plug, 50-Pack (FMTP6S-50PAK)
- Monoprice Voice & Data Jacks