Shop All Voice & Data Jacks
Monoprice
Datacom Jack, Cat6, Tooless, Black
Mfr # 1039
Zoro # G4470182
product price: $3.05
/ea
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard
- Cable Type CAT6
- Material Plastic
- Color Black
- For Use With Keystone Wallplate and Network Racks
Product Information
- Brand Monoprice
- MFR # 1039
- Zoro # G4470182
- UPC # 844660010395
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Width | 1.06 in |
Height | 0.81 in |
Depth | 1.62 in |
Overall Height | 3/4 in |
Overall Width | 1 in |
Overall Depth | 1 5/8 in |
Details
Item | Keystone Jack |
Series | Standard |
Cable Type | CAT6 |
Material | Plastic |
Color | Black |
For Use With | Keystone Wallplate and Network Racks |
Number of Ports | 1 |
Termination Type | Tool-Less |
Connector Type | RJ-45 Network - Female |
Product Color | Black |
Brand Name | Monoprice |
Product Name | Cat6 RJ-45 Toolless Keystone - Black |
Product Type | Network Connector |
Connector Details | 1 x RJ-45 Network Female |
Compatible Connector Type | RJ45 |
Compatible Cable Performance Category | 6 |
Description
Keystone Jack, Termination Type Tool-Less, Compatible Cable Performance Category 6, Compatible Connector Type RJ45, Color Black, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 5/8 in, Overall Height 3/4 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 12-10 Ga. Insulated Wire Butt Splice Yellow 50 pk (10-126)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 1 D (F1X1LG6-A)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364JB0)
- ALLEN BRADLEY RED MUSHROOM HEAD PUSH-PULL BUTTON (800T-FX6A5)
- MONOPRICE Datacom Jack, Cat5, Tooless, Beige (1075)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Yellow (5385)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Black (5378)
- MONOPRICE Datacom Jack, RJ11/RJ12, Tooless, White (7288)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Orange (5374)
- MONOPRICE Datacom Jack, Cat6, Tooless, White (1044)
- HUBBELL PREMISE WIRING Jack, Red, Cat6, Rj45 (HXJ6R)
- Monoprice Voice & Data Jacks