Shop All Voice & Data Jacks
Monoprice
Datacom Jack, Cat6, Punch Down, Black
Mfr # 5378
Zoro # G4470261
original price:
$8.14
47% off
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard
- Cable Type CAT6
- Material Plastic
- Color Black
- For Use With Keystone Wallplate and Network Racks
Product Information
- Brand Monoprice
- MFR # 5378
- Zoro # G4470261
- UPC # 844660053781
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Width | 1.25 in |
Height | 0.75 in |
Depth | 1.5 in |
Overall Height | 3/4 in |
Overall Width | 1 1/4 in |
Overall Depth | 1 1/2 in |
Details
Item | Keystone Jack |
Series | Standard |
Cable Type | CAT6 |
Material | Plastic |
Color | Black |
For Use With | Keystone Wallplate and Network Racks |
Number of Ports | 1 |
Termination Type | Punch-Down |
Connector Type | RJ-45 Network - Female |
Connector Details | 1 x RJ-45 Network Female |
Product Type | Network Connector |
Product Name | Cat6"Punch Down Keystone Jack - Black |
Product Color | Black |
Compatible Cable Performance Category | 6 |
Compatible Connector Type | RJ45 |
Description
Keystone Jack, Termination Type Punch-Down, Compatible Cable Performance Category 6, Compatible Connector Type RJ45, Color Black, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 1/2 in, Overall Height 3/4 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lr9D Electronic Olr, 1.6-8A, 600VAC (LR9D08)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No (XTCE009B10E)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 480V, Red (HBL460B7W)
- HARRINGTON Contactor Or Mgc23406 (MGC23406A)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Orange (5374)
- MONOPRICE Datacom Jack, Cat6, Punch Down, White (5384)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Blue (5379)
- MONOPRICE Datacom Jack, Cat5, Punch Down, White (5376)
- MONOPRICE Datacom Jack, Cat6, Tooless, Orange (5623)
- MONOPRICE Datacom Jack, Cat6, Coupler, White (7303)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJUEI)
- Monoprice Voice & Data Jacks