Shop All Voice & Data Connectors
Monoprice
Datacom Jack, Cat5e, Inline Coupler, Black
Mfr # 7285
Zoro # G4470681
original price:
$2.58
16% off
new price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Termination Type Coupler
- Cable Type CAT5e
- Series Standard
- Includes RJ45 Connector
Product Information
- Brand Monoprice
- MFR # 7285
- Zoro # G4470681
- UPC # 844660072850
- Country of Origin China
- Category Voice & Data Connectors
Dimensions
Overall Height | 19 3/4 mm |
Overall Width | 16 1/4 mm |
Overall Depth | 35 mm |
Details
Item | Keystone Jack |
Color | Black |
Termination Type | Coupler |
Cable Type | CAT5e |
Series | Standard |
Includes | RJ45 Connector |
Material | Plastic |
For Use With | Networking and PC |
Number of Ports | 1 |
Standards | ANSI/TIA/EIA 568 B.2-1 |
Compatible Connector Type | RJ45 |
Compatible Cable Performance Category | 5e |
Description
Keystone Jack, Termination Type Coupler, Compatible Cable Performance Category 5e, Compatible Connector Type RJ45, Color Black, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 35 mm, Overall Height 19 3/4 mm, Overall Width 16 1/4 mm, Standards ANSI/TIA/EIA 568 B.2-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 2000sq ft, Wht (ATD2000CL)
- KMC Cable Clamp, 1-1/2" dia., 1" W, PK10 (COV2517Z1)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12106DL)
- MONOPRICE Plug, Modular, RJ11, 6P4C, Stranded, PK50 (7268)
- MONOPRICE Relief Boot, RJ45, Blue, PK50 (7248)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (9553)
- MONOPRICE RJ45 Inline Coupler, CAT6, Simplex, T568 Standard, White (7286)
- MONOPRICE Cat5e, Shielded Inline Coupler (7281)
- MONOPRICE T Adapter 8P8C - 1F/2F (7294)
- MONOPRICE CAT5E, RJ45, Straigt Inline Coupler, Beige (7280)
- Monoprice Voice & Data Connectors